Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RIGHT ANGLE DIP SW 8 P SEALED

  • Mfr # 435802-9

  • Zoro # G400966354


product price: $2.65
/ea
Sold in multiples of 28 for $74.20

Key Features

Length
22.35 mm [ .88 in ]
Height
7.36 mm [ .29 in ]
Switch Type
DIP
Housing Color
Black
Seal Type
Strippable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435802-9
Zoro #
G400966354
UPC #
-
Country of Origin
Mexico

Dimensions

Length
22.35 mm [ .88 in ]
Height
7.36 mm [ .29 in ]
Contact Mating Area Plating Thickness (µin)
30
Termination Post Length
3.56 mm [ .14 in ]

Details

Switch Type
DIP
Housing Color
Black
Seal Type
Strippable
Low Profile
Yes
Auto-Insertable
No
Voltage Rating (VDC)
50
Housing Material
Polyester GF
Actuator Style
Piano (Side Actuated)
Mounting Angle
Vertical
Number of Positions
8
UL Flammability Rating
UL 94V-0
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Number of Switches
8
Sealed
Yes
Contact Current Rating (A)
1.5
Centerline
2.54 mm [ .1 in ]
Contact Mating Area Plating Material
Gold
Solder Tail Contact Plating
Gold over Nickel
Operating Temperature Range (°C)
-55 to 105
Mounting Type
Through Hole
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.