Zoro Homepage

Ring Terminal, #10 Stud Size, 6 AWG, 600 V, Vinyl Insulated, Blue

  • Mfr # 52265

  • Zoro # G800927283


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52265
Zoro #
G800927283
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
#10
Overall Length
1.719 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Terminal Orientation
Offset, Straight
Insulation Dia
11.07 mm
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.