Zoro Homepage

Ring Terminal, 1/2 in Stud Size, 10.54 - sq mm, 600/1,000 V, Polyolefin Insulated, Red

  • Mfr # 8-55865-5

  • Zoro # G800930368


product price: $6.19
/ea
Sold in multiples of 30 for $185.70

Key Features

Insulation Color
Red
Maximum Wire Size
10.54 mm²
Minimum Wire Size
6.64 mm²
Insulation Type
Polyolefin
Maximum Voltage
600/1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-55865-5
Zoro #
G800930368
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10.54 mm²
Minimum Wire Size
6.64 mm²
Stud Size
1/2 in
Barrel Inside Dia.
0.1696 in
Overall Length
1.73706 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Polyolefin
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
125 Degrees C
Wire Type
Stranded, Regular Wire
Features
Heavy Duty; Wire Insulation Support
Seam
Closed Barrel
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.31 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.