
Ring Terminal, 3/8 in Stud Size, 16 AWG, 300 V, Nylon Insulated, Blue (Discontinued)
- Mfr # 2-320564-1
- Zoro # G605899471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-320564-1
Zoro #
G605899471
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
3/8 in
Overall Length
1.28 in
Barrel Inside Dia.
0.153 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Copper, Tin
Insulation Dia
0.063 to 0.13 in
Terminal Orientation
Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.