
Ring Terminal, #4 Stud Size, 22 AWG, Pre-Insulated Insulated
Mfr # 31094
Zoro # G805947743
product price: $1.29
/eaSold in multiples of 150 for $193.50
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
338 Degrees F
Barrel Inside Dia.
0.061 in
Features
Wire Insulation Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31094
Zoro #
G805947743
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Stud Size
#4
Barrel Inside Dia.
0.061 in
Overall Length
0.603 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
338 Degrees F
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Seam
Closed Barrel
Insulation Dia
0.08 to 0.125 in
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.