Ring Terminal, 5/16 in Stud Size, 16 AWG, 600 V, PVC Insulated, Red

  • Mfr # 171511-4

  • Zoro # G605899556


product price: $0.37
/ea
Sold in multiples of 300 for $111.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171511-4
Zoro #
G605899556
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
16 AWG
Stud Size
5/16 in
Overall Length
1.09 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.104 to 0.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.