
Ring Terminal, 5/8 in Stud Size, 70 mm², Bare Insulated
Mfr # 36926
Zoro # G800930306
product price: $10.85
/eaSold in multiples of 15 for $162.75
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
70 mm²
Minimum Wire Size
67 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36926
Zoro #
G800930306
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
70 mm²
Minimum Wire Size
67 mm²
Stud Size
5/8 in
Barrel Inside Dia.
0.504 in
Overall Length
2.03 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.