Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 1.31 mm², Green

  • Mfr # 2-322873-5

  • Zoro # G405899633


product price: $4.69
/ea
Sold in multiples of 40 for $187.60

Key Features

Insulation Color
Green
Maximum Wire Size
1.31 mm²
Minimum Wire Size
0.326 mm²
Insulation Coverage
None
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-322873-5
Zoro #
G405899633
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.31 mm²
Minimum Wire Size
0.326 mm²
Stud Size
#6
Barrel Inside Dia.
0.145 in
Overall Length
0.796 in

Details

Item
Ring Terminal
Insulation Color
Green
Insulation Coverage
None
Maximum Operating Temperature
1,200 Degrees F
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Straight
Insulation Dia
0.105 to 0.14 in
Contact Plating Material
Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.