
Ring Terminal, #6 Stud Size, 1.42 mm², Bare Insulated
Mfr # 321289
Zoro # G300979720
product price: $0.53
/eaSold in multiples of 300 for $159.00
Key Features
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321289
Zoro #
G300979720
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
#6
Barrel Inside Dia.
0.061 in
Overall Length
10.74 mm
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Slotted Terminal
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.