Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 1.42 mm², Pre-Insulated Insulated

  • Mfr # 31176

  • Zoro # G400979859


product price: $1.55
/ea
Sold in multiples of 85 for $131.75

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
M6
Maximum Operating Temperature
170 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31176
Zoro #
G400979859
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Stud Size
M6
Barrel Inside Dia.
0.061 in
Overall Length
1.009 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Maximum Operating Temperature
170 Degrees C
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Tin, Copper
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.