Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Ring Tongue 176 20-16 Awg 0.251 Nibr 160018-2

Ring Tongue 176 20-16 Awg 0.251 Nibr (Discontinued)

  • Mfr # 160018-2
  • Zoro # G505899731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160018-2
Zoro #
G505899731
UPC #
-
Country of Origin
China

Dimensions

Stud Size
M4
Barrel Inside Dia.
0.075 in, 0.085 in
Overall Length
0.487 in

Details

Item
Ring Terminal
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Wire Range
20 to 16 AWG
Wire Type
Regular Wire
Features
Wire Insulation Support
Terminal Type
Ring Tongue
Seam
Open Barrel
Contact Plating Material
Tin, Brass
Terminal Orientation
Straight
Insulation Dia
0.07 to 0.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.