
Rotary Switch, 6 Positions, Dp6T, Latched, 0.4A, 20Vdc, Solder And Wire Terminal, Long Thin Knob
Mfr # 1825537-2
Zoro # G905933127
product price: $33.95
/eaSold in multiples of 5 for $169.75
Key Features
Switch Type
Rotary
Voltage Rating
20 VAC, 20 VDC
Switch Style
Rotary
Number of Positions
6
Contact Mating Area Plating Material
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825537-2
Zoro #
G905933127
UPC #
-
Country of Origin
Japan
Details
Switch Type
Rotary
Voltage Rating
20 VAC, 20 VDC
Switch Style
Rotary
Number of Positions
6
Contact Mating Area Plating Material
Gold
Code Type
2 Poles
Illuminated
No
Actuator Style
Long Thin Knob
Angle of Throw
30
Mounting Type
Printed Circuit Board
Housing Material
Epoxy
Contact Base Material
Brass
Sealed
No
Mounting Angle
Straight
Number of Switches
6
Solder Tail Contact Plating
Gold over Nickel
Product Type
Switch
Description
Rotary Switch, 6 Positions, Dp6T, Latched, 0.4A, 20Vdc, Solder And Wire Terminal, Long Thin Knob Actuator, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.