Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Switch, 6 Positions, Dp6T, Latched, 0.4A, 20Vdc, Solder And Wire Terminal, Long Thin Knob

  • Mfr # MRJE2604

  • Zoro # G905805349


product price: $37.95
/ea
Sold in multiples of 5 for $189.75

Key Features

Switch Style
Rotary
Number Of Positions
6
Number of Switches
6
Switch Type
Rotary
Code Type
2 Poles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRJE2604
Zoro #
G905805349
UPC #
-
Country of Origin
Japan

Details

Switch Style
Rotary
Number Of Positions
6
Number of Switches
6
Switch Type
Rotary
Code Type
2 Poles
Contact Mating Area Plating Material
Gold
Mounting Angle
Straight
Contact Base Material
Brass
Illuminated
No
Sealed
No
Product Type
Switch
Solder Tail Contact Plating
Gold over Nickel
Actuator Style
Long Thin Knob
Voltage Rating
20 VAC [ 20 VDC ]
Mounting Type
Printed Circuit Board
Housing Material
Epoxy
Angle of Throw
30°

Description

Rotary Switch, 6 Positions, Dp6T, Latched, 0.4A, 20Vdc, Solder And Wire Terminal, Long Thin Knob Actuator, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.