This item is Discontinued.

Te Connectivity Screw Mount, Socket, PCB Relay, 2:00 AM, Solder 6-1393806-1

Screw Mount, Socket, PCB Relay, 2:00 AM, Solder (Discontinued)

  • Mfr # 6-1393806-1
  • Zoro # G305865813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1393806-1
Zoro #
G305865813
UPC #
-
Country of Origin
Germany

Details

Item
PCB Relay
Mounting Style
Screw Mount, Socket
Electrical Connection
Solder
Coil Voltage
5V AC
Current Rating
2:00 AM
Contact Form
1 Form C (CO)
Number of Poles
2
Power Consumption - Relay
748 mW
Contact Material
PdNi
Features
Earth Terminal, Silver-Plated Terminals; Standard Type
Contact Limiting Continuous Current
2A
Operating Temp. Range
-40 to 70 °C
Contact Rating
1A
Contact Voltage Rating
125 VAC [ 150 VDC ]
Coil Type
Monostable, DC
Coil Resistance
110 Ω
Contact Limiting Short-Time Current
2A
Switching Voltage
125 VAC [ 150 VDC ]
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Breaking Current
2A
Contact Limiting Making Current
2A
Protection Category
RTI

Description

Power/Signal Relay, 1 Form C, 150Vdc (Coil), 748Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.