This item is Discontinued.

Te Connectivity Screw Mount, Socket, Power Relay, 2:00 AM, Solder Terminals 2-1393813-8

Screw Mount, Socket, Power Relay, 2:00 AM, Solder Terminals (Discontinued)

  • Mfr # 2-1393813-8
  • Zoro # G005866035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393813-8
Zoro #
G005866035
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Screw Mount, Socket
Electrical Connection
Solder Terminals
Current Rating
2:00 AM
Contact Form
2 Form C (CO)
Power Consumption - Relay
647 mW
Contact Material
Gold F
Item - Relay
Cradle S Relay
Number of Poles
6
Features
Standard Type
Switching Voltage
125 VAC [ 150 VDC ]
Contact Limiting Continuous Current
2A
Contact Limiting Breaking Current
2A
Contact Limiting Short-Time Current
2A
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Voltage Rating
125 VAC [ 150 VDC ]
Contact Limiting Making Current
2A
Operating Temp. Range
-40 to 70 °C
Contact Rating
2A
Coil Type
Monostable, DC
Protection Category
RTI
Coil Resistance
185 Ω

Description

Power/Signal Relay, 2 Form C, Momentary, 0.068A (Coil), 150Vdc (Coil), 1000Mw (Coil), 2A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.