Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Socket, Power Relay, 2 A, 2 Pins, Plug-in, Solder

  • Mfr # 8-1393806-7

  • Zoro # G305866711


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
2
Coil Voltage
12V AC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393806-7
Zoro #
G305866711
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
2
Coil Voltage
12V AC
Current Rating
2 A
Contact Rating (AC)
1 A @ 30V AC
Contact Material
PdNi
Features
Standard Type
Power Consumption - Relay
682 mW
Number of Poles
2
Switching Voltage
30 VAC [ 36 VDC ]
Contact Limiting Continuous Current
2A
Contact Limiting Short-Time Current
0.2A
Contact Voltage Rating
30 VAC [ 36 VDC ]
Protection Category
RTI
Coil Type
Monostable, DC
Coil Resistance
890 Ω
Contact Rating
1A
Operating Temp. Range
-40 to 70 °C
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Making Current
0.2A
Contact Limiting Breaking Current
0.2A

Description

Power/Signal Relay, 1 Form C, Dpdt, Momentary, 0.027A (Coil), 36Vdc (Coil), 647Mw (Coil), 2A (Contact), 36Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.