Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, Socket, Power Relay, 2 A, 6, Plug-in, Solder

  • Mfr # 9-1393808-6

  • Zoro # G905866609


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
6
Coil Voltage
12V AC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393808-6
Zoro #
G905866609
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
6
Coil Voltage
12V AC
Current Rating
2 A
Contact Rating (AC)
2 A @ 125V AC
Contact Rating (DC)
2 A @ 150V DC
Power Consumption - Relay
647 mW
Number of Poles
6
Features
Earth Terminal, Silver-Plated Terminals; Bifurcated/Twin Contacts; Standard Type
Contact Material
Ag
Protection Category
RTI
Coil Resistance
890 Ω
Operating Temp. Range
-40 to 70 °C
Contact Rating
2A
Contact Limiting Making Current
2A
Contact Voltage Rating
125 VAC [ 150 VDC ]
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Continuous Current
2A
Contact Limiting Short-Time Current
2A
Coil Type
Monostable, DC
Switching Voltage
125 VAC [ 150 VDC ]
Contact Limiting Breaking Current
2A

Description

Power/Signal Relay, 2 Form C, 6Pst, Momentary, 0.027A (Coil), 150Vdc (Coil), 647Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.