Zoro Homepage

Screw, Socket, Power Relay, 2 A, Solder

  • Mfr # 3-1393818-2

  • Zoro # G205866125


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw, Socket
Electrical Connection
Solder
Coil Voltage
24V AC
Current Rating
2 A
Features
Standard Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393818-2
Zoro #
G205866125
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Screw, Socket
Electrical Connection
Solder
Coil Voltage
24V AC
Current Rating
2 A
Features
Standard Type
Contact Material
Ag
Power Consumption - Relay
647 mW
Number of Poles
2
Coil Type
Monostable, DC
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Rating
2A
Contact Limiting Breaking Current
2A
Coil Resistance
325 Ω
Switching Voltage
125 VAC [ 150 VDC ]
Protection Category
RTV
Contact Voltage Rating
125 VAC [ 150 VDC ]
Contact Limiting Making Current
2A
Contact Limiting Continuous Current
2A
Contact Limiting Short-Time Current
2A
Operating Temp. Range
-40 to 70 °C

Description

Power/Signal Relay, 4 Form C, Dpdt, Momentary, 0.047A (Coil), 150Vdc (Coil), 647Mw (Coil), 2A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.