
Screw, Socket, Power Relay, 5 A, Plug-in, Solder
Mfr # 9-1393806-2
Zoro # G205866644
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Current Rating
5 A
Contact Rating (AC)
2 A @ 125V AC
Contact Material
Ag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-1393806-2
Zoro #
G205866644
UPC #
-
Country of Origin
Germany
Details
Item
Power Relay
Mounting Style
Screw, Socket
Electrical Connection
Plug-in, Solder
Current Rating
5 A
Contact Rating (AC)
2 A @ 125V AC
Contact Material
Ag
Power Consumption - Relay
800 mW
Number of Poles
2
Features
Earth Terminal, Silver-Plated Terminals; Standard Type
Contact Rating
2A
Coil Type
Monostable, DC
Contact Limiting Breaking Current
5A
Contact Limiting Continuous Current
5A
Switching Voltage
125 VAC [ 150 VDC ]
Protection Category
RTI
Contact Limiting Making Current
5A
Contact Limiting Short-Time Current
5A
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Resistance
890 Ω
Contact Voltage Rating
125 VAC [ 150 VDC ]
Operating Temp. Range
-40 to 70 °C
Description
Power/Signal Relay, 4 Form C, Dpst, Momentary, 0.027A (Coil), 250Vdc (Coil), 647Mw (Coil), 5A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.