
Sensor Cables / Actuator Cables 4Pos Pvc 1.5M M8 Agl Plug To Piga
Mfr # 1-2273083-1
Zoro # G705902347
product price: $13.65
/eaSold in multiples of 10 for $136.50
Key Features
Jacket Color
Black
Wire Size
22 AWG
Insulation Material
PVC
Housing Material
Plastic
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273083-1
Zoro #
G705902347
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
1500 mm
Overall Outside Cable Diameter
.196 in
Thread Size
M12
Details
Jacket Color
Black
Insulation Material
PVC
Housing Material
Plastic
Connector Type
Receptacle
Wire Color
Brown, White, Blue, Black
Contact Current Rating
4A
Assembly Type
Pigtail
Operating Temperature Range
-30 to 80°C
Mounting Angle
Right Angle
Operating Voltage
24 VDC, 24 VAC
LED
With
Shielded
No
Product Type
Cable Assembly
Connector Color
Blue
Number of Positions
4
Keying
A
Cable Color
Black
Cable Assembly Type
M12 Pigtail
Configuration
Single-Ended
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.