Zoro Homepage

Sensor Cables / Actuator Cables M8-3Ms-0.5 M12-4Fs-Pvc

  • Mfr # T4052117004-001

  • Zoro # G405904207


product price: $16.15
/ea
Sold in multiples of 5 for $80.75

Key Features

Jacket Color
Black
Wire Size
24 AWG
Connector Type
Plug/Receptacle
Conductor Material
Copper Alloy
Wire Color
Brown-White-Blue-Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4052117004-001
Zoro #
G405904207
UPC #
-
Country of Origin
China

Dimensions

Wire Size
24 AWG
Overall Outside Cable Diameter
4.5 mm
Thread Size
M8 x M12
Cable Assembly Length
500 mm

Details

Jacket Color
Black
Connector Type
Plug/Receptacle
Conductor Material
Copper Alloy
Wire Color
Brown-White-Blue-Black
Insulation Material
PVC
Housing Material
GF Nylon
LED
Without
Keying
A
Number of Positions
4
Contact Current Rating
3A
Operating Voltage
30 VAC, 30 VDC
Configuration
Double-Ended
Cable Color
Black
Connector Color
Blue
Product Type
Double Ended
Assembly Type
Pigtail
Cable Assembly Type
M8 to M12
Operating Temperature Range
-25 to 85°C
Shielded
No
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.