Zoro Homepage

SFP+ Enhanced 1x2 PCI Heatsink LP

  • Mfr # 2198231-1

  • Zoro # G001068884


product price: $43.65
/ea
Sold in multiples of 4 for $174.60

Key Features

Includes
Heat Sink, Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Heat Sink Compatible
For Use With
SFP+ SMT Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2198231-1
Zoro #
G001068884
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Includes
Heat Sink, Lightpipe
Max. Temp.
105°C
Application
Signal
Features
Heat Sink Compatible
For Use With
SFP+ SMT Connector
Material
Nickel Silver
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Number of Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.