Zoro Homepage

Shield Assembly, 0.64 Mm 26 Posn, Lever Assisted Connector Single Gear

  • Mfr # 1326136-2

  • Zoro # G805790424


product price: $1.65
/ea
Sold in multiples of 150 for $247.50

Key Features

Type
Lever
Color
Gray
Material
Nylon
Number of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1326136-2
Zoro #
G805790424
UPC #
-
Country of Origin
Mexico

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Material
Nylon
Number of Contacts
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.