Zoro Homepage

SHORT POINT RECP CONT LP

  • Mfr # 1-104480-6

  • Zoro # G500973580


product price: $0.23
/ea
Sold in multiples of 428 for $98.44

Key Features

Wire Contact Termination Area Plating Material
Tin
Contact Base Material
Copper Alloy C7025
Contact Type
Socket
Contact Transmits (Typical)
Signal (Data)/Power
Product Type
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-104480-6
Zoro #
G500973580
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
30 µin
Insulation Diameter
.025 to .06 in
Crimp Area Plating Thickness
50 µin
Wire/Cable Size
26 to 22 AWG

Details

Wire Contact Termination Area Plating Material
Tin
Contact Base Material
Copper Alloy C7025
Contact Type
Socket
Contact Transmits (Typical)
Signal (Data)/Power
Product Type
Contact
Connector & Contact Terminates To
Wire & Cable
Contact Style
Crimp Snap-In
Wire/Cable Type
Discrete Wire
Dielectric Withstanding Voltage
750 V
Wire Insulation Support
With
Termination Method to Wire & Cable
Crimp
Applied Pressure
Standard
Insulation Resistance
5000 MΩ
Operating Voltage
300 VAC
Termination Resistance
12 mΩ
Approved Standards
UL E28476, CSA LR7189
Operating Temperature Range
-65 to 105 °C
Contact Current Rating (Max)
3A
Contact Mating Area Plating Material
Gold
Contact Termination Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.