
Side Mounting Plate, Socket, Power Relay, 2 Pins, Plug-in, Solder
Mfr # 1-1393768-0
Zoro # G605865827
product price: $63.55
/eaSold in multiples of 2 for $127.10
Key Features
Mounting Style
Side Mounting Plate, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
2
Coil Voltage
24V DC
Contact Material
Ag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1393768-0
Zoro #
G605865827
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Side Mounting Plate, Socket
Electrical Connection
Plug-in, Solder
Number of Pins
2
Coil Voltage
24V DC
Contact Material
Ag
Features
Sensitive Version; Bifurcated/Twin Contacts
Power Consumption - Relay
900 mW
Number of Poles
2
Contact Voltage Rating
120 VAC
Coil Resistance
700 Ω
Switching Current
1mA @ 12V
Contact Rating
8.33333333333333E-02A
Protection Category
RTI
Contact Limiting Continuous Current
2A
Coil Type
Monostable, DC
Contact Limiting Making Current
2A
Operating Temp. Range
-55 to 75°C
Contact Limiting Breaking Current
2A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Short-Time Current
2A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.