Zoro Homepage

SINGLE LOADED/WITH EARS

  • Mfr # 1-166088-3

  • Zoro # G401067944


product price: $8.45
/ea
Sold in multiples of 30 for $253.50

Key Features

Height
13.4 mm
Material
Glass-Filled PBT
Color
Green
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-166088-3
Zoro #
G401067944
UPC #
-
Country of Origin
China

Dimensions

Height
13.4 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Material
Glass-Filled PBT
Color
Green
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Number of Contacts
13
Contact Finish
Gold Plated
Number of Rows
1
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.