Zoro Homepage

SKT CONT ASSY SZ 22D AMPLIMITE

  • Mfr # 206496-1

  • Zoro # G701068160


product price: $12.59
/ea
Sold in multiples of 15 for $188.85

Key Features

Min. Single Wire Size
26 AWG
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Contact Finish
Gold over Copper
Max. Single Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206496-1
Zoro #
G701068160
UPC #
-
Country of Origin
Switzerland

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
1.38 in
Contact Plating Thickness
50 µin

Details

Item
Contact
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy
Contact Finish
Gold over Copper
Contact Type
Socket
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.