
SKT CONT ASSY TYPE II
Mfr # 201580-1
Zoro # G101064335
product price: $4.69
/eaSold in multiples of 50 for $234.50
Key Features
For Use With
M Series Connectors; G Series Connectors; CPC Connectors
Min. Single Wire Size
24 AWG
Application
Signal
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201580-1
Zoro #
G101064335
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
24 AWG
Contact Plating Thickness
30 µin
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.57 mm
Details
Item
Contact
For Use With
M Series Connectors; G Series Connectors; CPC Connectors
Application
Signal
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Terminal Type
Crimp
Contact Type
Socket
Connection Material
Brass
Wire Type
Discrete
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.