Zoro Homepage

SKT HDR ASSY 6 POSN METRIMATE

  • Mfr # 207524-4

  • Zoro # G600939530


product price: $13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Type
Header
Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207524-4
Zoro #
G600939530
UPC #
-
Country of Origin
Mexico

Dimensions

Width
15.49 mm
Height
14.35 mm
Length
27.69 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.