Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT HDR ASSY 6 POSN METRIMATE

  • Mfr # 207524-7

  • Zoro # G200939329


product price: $9.19
/ea
Sold in multiples of 9 for $82.71

Key Features

Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207524-7
Zoro #
G200939329
UPC #
-
Country of Origin
Mexico

Dimensions

Width
15.49 mm
Height
14.35 mm
Length
27.69 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
0.197 in
Max. Temp.
130°C
Terminal Type
Through Hole - Solder
Connector Type
Header
Material
Nylon
For Use With
Receptacle Housing
Features
Unshrouded
Contact Finish
Tin Plated
Current Rating
7.5 A
Number of Contacts
6
Number of Rows
3
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.