
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194211-1
Zoro #
G401009500
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
5.08 µm
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V AC/DC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Mates with 194210-1
Wire Type
Discrete; Stranded
Application
Power
Contact Type
Socket
Current Rating
32 A
Contact Finish
Silver Plated
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.