This item is Discontinued.

Te Connectivity Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount 7-2319848-4

Slide Dip Switch, 12 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 7-2319848-4
  • Zoro # G605975212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-2319848-4
Zoro #
G605975212
UPC #
-
Country of Origin
China

Dimensions

Length
1.196 in
Height
.134 in

Details

Centerline
.1 in
Actuator Color
White
Shunt Type
DIP
Number of Positions
12
Sealed
Yes
Switch Type
DIP Switch
Contact Mating Area Plating Material
Gold Flash
Seal Type
Tape
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Solder Tail Contact Plating
Gold Flash over Nickel
Mounting Angle
Vertical
Mounting Type
Surface Mount
Number of Switches
12
Voltage Rating
24 VDC
Operating Temperature Range
-20 to 85°C
Housing Color
Black
Housing Material
High Temperature Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.