This item is Discontinued.

Te Connectivity Slide Dip Switch, 4 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount 2-2319848-5

Slide Dip Switch, 4 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 2-2319848-5
  • Zoro # G005980830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2319848-5
Zoro #
G005980830
UPC #
-
Country of Origin
China

Dimensions

Length
.396 in
Height
.134 in

Details

Solder Tail Contact Plating
Gold Flash over Nickel
Mounting Type
Surface Mount
Operating Temperature Range
-20 to 85°C
Switch Type
DIP Switch
Shunt Type
DIP
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
White
Voltage Rating
24 VDC
Housing Color
Black
Contact Mating Area Plating Material
Gold Flash
Product Type
Switch
Number of Positions
4
Mounting Angle
Vertical
Centerline
.1 in
Sealed
Yes
Seal Type
Tape
Housing Material
High Temperature Nylon
Number of Switches
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.