This item is Discontinued.

Te Connectivity Slide Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount 2-2319848-7

Slide Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 2-2319848-7
  • Zoro # G305813487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2319848-7
Zoro #
G305813487
UPC #
-
Country of Origin
China

Dimensions

Length
.596 in
Height
.134 in

Details

Solder Tail Contact Plating
Gold Flash over Nickel
Actuator Color
White
Operating Temperature Range
-20 to 85°C
Seal Type
Tape
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
Yes
Product Type
Switch
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold Flash
Mounting Type
Surface Mount
Voltage Rating
24 VDC
Switch Type
DIP Switch
Shunt Type
DIP
Number of Positions
6
Housing Color
Black
Centerline
.1 in
Housing Material
High Temperature Nylon
Number of Switches
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.