
Slide Switch, 4Pdt, Latched, Solder Terminal, Surface Mount-Right Angle (Discontinued)
- Mfr # 3-1825011-5
- Zoro # G305933635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1825011-5
Zoro #
G305933635
UPC #
-
Country of Origin
United States
Dimensions
Length
10.16 mm [ .4 in ]
Width
7.35 mm [ .29 in ]
Details
Actuator Style
Flush, Side
Actuator Color
Natural
Termination Type
PC
Threaded Case
Without
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Switch Type
Slide
Grade
Telecom
Terminal Configuration
Standard
Actuator Material
Nylon
Number of Actuators
Single
Number of Positions
4
Contact Current Rating (A)
0.3
Configuration (Pole-Throw)
Four Pole - Double Throw
UL Flammability Rating
UL 94V-0
Mounting Type
Surface Mount
Product Type
Switch
PCB Mount Retention
Without
Switch Style
Auto-Insertable
Stamped Marking
With
Actuator Travel
2.79 mm [ .11 in ]
Contact Plating
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.