Zoro Homepage

Slide Switch, Dpdt, On-On, Latched, 0.4A, 20Vdc, Solder Terminal, Panel Mount

  • Mfr # 1825010-2

  • Zoro # G605933663


product price: $10.85
/ea
Sold in multiples of 7 for $75.95

Key Features

Length
.4 in
Width
.2902 in
Termination Type
PC
Actuator Length
.1098 in
Actuator Style
Extended, Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825010-2
Zoro #
G605933663
UPC #
-
Country of Origin
Mexico

Dimensions

Length
.4 in
Width
.2902 in
Actuator Length
.1098 in
PCB Tail Length
.16 in

Details

Termination Type
PC
Actuator Style
Extended, Top
Actuator Color
Natural
Switch Type
Slide
Contact Base Material
Copper Alloy
Actuator Material
Nylon
Actuator Travel
.11 in
Stamped Marking
With
UL Flammability Rating
UL 94V-0
Grade
Telecom
Terminal Configuration
Standard
Number of Positions
2
PCB Mount Retention
Without
Switch Style
Auto-Insertable
Number of Actuators
Single
Configuration (Pole-Throw)
Double Pole - Double Throw
Mounting Angle
Vertical
Mounting Type
Through Hole
Product Type
Switch
Switch Contact Plating Material
Gold
Threaded Case
Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.