Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Switch, Spdt, On-On, Latched, 0.3A, Solder Terminal, Panel Mount

  • Mfr # 1825256-1

  • Zoro # G205933612


product price: $3.55
/ea
Sold in multiples of 50 for $177.50

Key Features

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
Termination Type
PC
Actuator Color
Black
Actuator Length
4.5 mm [ .1772 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825256-1
Zoro #
G205933612
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm [ .5906 in ]
Width
6.2 mm [ .2441 in ]
Actuator Length
4.5 mm [ .1772 in ]
PCB Tail Length
3.51 mm [ .138 in ]

Details

Termination Type
PC
Actuator Color
Black
Actuator Style
Side
Number of Positions
2
Configuration (Pole-Throw)
Single Pole - Double Throw
Contact Current Rating (A)
0.3
Operating Function
On None On
Terminals Connected
2 to 1
Terminal Configuration
Standard
Number of Actuators
Single
PCB Mount Retention
With
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Contact Plating
Silver
UL Flammability Rating
UL 94-HB
Actuator Material
POM
Threaded Case
Without
Grade
Instrumentation
Product Type
Switch
PCB Mount Retention Type
Guide Posts
Switch Type
Slide
Switch Style
Low Profile
Actuator Travel
4 mm [ .158 in ]
Mounting Angle
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.