Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 0.3 mm², 300 V, Nylon Insulated, Red

  • Mfr # 9-1377174-2

  • Zoro # G901026618


product price: $0.90
/ea
Sold in multiples of 100 for $90.00

Key Features

Insulation Color
Red
Maximum Wire Size
0.3 mm²
Minimum Wire Size
1.5 mm²
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1377174-2
Zoro #
G901026618
UPC #
-
Country of Origin
Netherlands

Dimensions

Maximum Wire Size
0.3 mm²
Minimum Wire Size
1.5 mm²
Wire Insulation Diameter (Max)
.14 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in

Details

Item
Wire Terminal
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Barrel Color
Red
Terminal Orientation
Straight
Fully Insulated
No
Plating Material
Tin
FASTON
Yes
Contact Base Material
Phosphor Bronze
Mating Retention Type
Dimple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.