This item is Discontinued.

Te Connectivity Smt Tb Perp Plug  5.0Mm  10 Pos 1-2213934-0

Smt Tb Perp Plug 5.0Mm 10 Pos (Discontinued)

  • Mfr # 1-2213934-0
  • Zoro # G105947887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213934-0
Zoro #
G105947887
UPC #
-
Country of Origin
Tunisia

Details

Insulation Color
Black
Connection Material
Copper Alloy
Max. Voltage
300V AC
Terminal Type
Receptacle
Wire Range
26 to 12 AWG
Application
Wire and Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.