This item is Discontinued.

Te Connectivity Smt Tb R/A Header  3.5Mm  10 Pos 1-2213932-0

Smt Tb R/A Header 3.5Mm 10 Pos (Discontinued)

  • Mfr # 1-2213932-0
  • Zoro # G605947660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213932-0
Zoro #
G605947660
UPC #
-
Country of Origin
Tunisia

Details

Item
Header
Insulation Color
Black
Max. Voltage
300V AC
Mounting Type
Surface Mount; Right Angle
Features
Shrouded Header
Connection Material
Copper Alloy
Application
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.