This item is Discontinued.

Te Connectivity SMT TB R/A HEADER 5.0MM 4 POS 2305908-4

SMT TB R/A HEADER 5.0MM 4 POS (Discontinued)

  • Mfr # 2305908-4
  • Zoro # G300946487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305908-4
Zoro #
G300946487
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.197 in

Details

Housing Color
Black
Voltage
300 VAC
Block Type
PCB Mount
Current Rating (Max)
15 A
Centerline (Pitch)
.197 in
Connector Style
Header
Contact Mount
Surface Mount
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Number of Positions
4
Header Type
Shrouded
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.