This item is Discontinued.

Te Connectivity Socket, Black, High Temperature Thermoplastic Insulation, 0.5 A 2013289-1

Socket, Black, High Temperature Thermoplastic Insulation, 0.5 A (Discontinued)

  • Mfr # 2013289-1
  • Zoro # G705948796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013289-1
Zoro #
G705948796
UPC #
-
Country of Origin
China

Details

Item
Socket
Color
Black
Insulation Material
High Temperature Thermoplastic
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy
Max. Temp.
85°C
Hole Center to Center
0.6 mm
Features
With Floating Peg
Application
Power
Number of Contacts
204
Number of Rows
2
Current Rating
0.5 A
Contact Finish
Gold Flash
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Card Edge Connector, 204 Contact(S), 2 Row(S), Female, Right Angle, 0.024 Inch Pitch, Solder Terminal, Latch & Eject, Black Insulator, Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.