Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 8-1393117-1

  • Zoro # G600977075


product price: $40.59
/ea
Sold in multiples of 3 for $121.77

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
6V AC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393117-1
Zoro #
G600977075
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
6V AC
Current Rating
10 A
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Insulation Initial Resistance
100 MΩ
Contact Limiting Breaking Current
10A
Contact Limiting Making Current
10A
Coil Power Rating AC
2.8 VA
Environmental Ambient Temperature Class
0 to 50°C
Contact Voltage Rating
240 VAC
Contact Arrangement
3 Form C (CO)
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Continuous Current
10A
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
3
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Resistance
4 Ω
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Operating Temperature Range
-45 to 45°C
Coil Power Rating Class
2 to 3 VA
Actuating System
AC
Coil Special Features
UL Coil Insulation Class B
Contact Current Class
16 A, 5 to 10 A
Environmental Ambient Temperature (Max)
45°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.