Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 4-1393118-3

  • Zoro # G900975733


product price: $66.69
/ea
Sold in multiples of 2 for $133.38

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393118-3
Zoro #
G900975733
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Material
AgCdO
Coil Power Rating AC
2.8 VA
Contact Voltage Rating
240 VAC
Actuating System
AC
Operating Temperature Range
-45 to 45°C
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Resistance
100 MΩ
Environmental Category of Protection
RTI
Contact Limiting Continuous Current
10A
Contact Limiting Short-Time Current
10A
Coil Power Rating Class
2 to 3 VA
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance
72 Ω
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Rating (Max)
10A
Contact Arrangement
4 Form C (CO)
Environmental Ambient Temperature (Max)
45°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Making Current
10A
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature Class
0 to 50°C
Contact Number of Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.