Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 5 A, Plug-in, Solder

  • Mfr # 3-1393122-2

  • Zoro # G900975696


product price: $24.25
/ea
Sold in multiples of 3 for $72.75

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
120V AC
Current Rating
5 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393122-2
Zoro #
G900975696
UPC #
-
Country of Origin
China

Dimensions

Product Width
.858 in
Product Height
1.5 in
Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
20 to 25 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
120V AC
Current Rating
5 A
Contact Material
AgCdO
Actuating System
AC
Contact Number of Poles
4
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Contact Arrangement
4 Form C (CO)
Insulation Initial Resistance
100 MΩ
Contact Voltage Rating
240 VAC
Power Relay Type
Industrial Panel Plug-In
Operating Temperature Range
-45 to 70°C
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
1 to 2 VA
Contact Current Rating (Max)
5A
Contact Limiting Making Current
5A
Contact Limiting Short-Time Current
5A
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Limiting Breaking Current
5A
Contact Limiting Continuous Current
5A
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Resistance
3900 Ω
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature Class
50 to 70°C
Environmental Category of Protection
RTI
Coil Special Features
Neon Indicator, Electrical Indicator, UL Coil Insulation Class B
Contact Current Class
16 A, 5 to 10 A
Coil Power Rating AC
1.35 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.