Zoro Homepage

Socket, Power Relay, 0.3 A, Plug-in

  • Mfr # 1-1393102-9

  • Zoro # G205866033


product price: $73.99
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
0.3 A
Features
UL Coil Insulation Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393102-9
Zoro #
G205866033
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
0.3 A
Features
UL Coil Insulation Class B
Contact Material
AgCdO
Number of Poles
1
Power Consumption - Relay
1250 mW
Contact Voltage Rating
240 VAC
Switching Current
300mA @ 12V
Coil Resistance
472 Ω
Operating Temp. Range
-45 to 70°C
Protection Category
RTI
Contact Rating
0.416666666666667A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Type
Monostable, DC

Description

Power/Signal Relay, Spdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.