Zoro Homepage

Socket, Power Relay, 1 A, 4 Pins, Plug-in, Solder

  • Mfr # 3-1393122-7

  • Zoro # G205866057


product price: $82.45
/ea
Sold in multiples of 2 for $164.90
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
120V AC
Current Rating
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393122-7
Zoro #
G205866057
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
120V AC
Current Rating
1 A
Number of Poles
4
Power Consumption - Relay
1.35VA
Features
UL Coil Insulation Class B; Bifurcated/Twin Contacts
Contact Material
Ag
Contact Limiting Breaking Current
1A
Contact Limiting Short-Time Current
1A
Contact Limiting Making Current
1A
Contact Rating
4.16666666666667E-02A
Contact Limiting Continuous Current
1A
Switching Current
0mA @ 0V
Operating Temp. Range
-45 to 70°C
Contact Voltage Rating
240 VAC
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTI
Coil Resistance
3900 Ω
Coil Type
Monostable, AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.