Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, 1, Solder, Quick Connect

  • Mfr # 1393114-1

  • Zoro # G305865851


product price: $39.29
/ea
Sold in multiples of 2 for $78.58

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
1
Coil Voltage
24V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393114-1
Zoro #
G305865851
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
1
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (DC)
0.41667 A @ 150V DC
Contact Material
AgCdO
Features
UL Coil Insulation Class B; Magnetic Blowout
Number of Poles
1
Power Consumption - Relay
1250 mW
Contact Limiting Continuous Current
10A
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Short-Time Current
10A
Operating Temp. Range
-45 to 70°C
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A
Switching Current
300mA @ 12V
Contact Voltage Rating
150 VDC
Coil Resistance
472 Ω
Protection Category
RTI
Contact Rating
0.416666666666667A
Coil Type
Monostable, DC

Description

Power/Signal Relay, 1 Form X, Spst, Momentary, 0.052A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A (Contact), 150Vdc (Contact), Dc Input, Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.