Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, 2 Pins, Plug-in

  • Mfr # 3-1393104-1

  • Zoro # G405865911


product price: $35.45
/ea
Sold in multiples of 3 for $106.35

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
12V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393104-1
Zoro #
G405865911
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
12V AC
Current Rating
10 A
Contact Rating (AC)
0.42 A @ 240V
Features
UL Coil Insulation Class B, Electrical Indicator
Contact Material
AgCdO
Number of Poles
2
Power Consumption - Relay
2.02VA
Coil Type
Monostable, AC
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Short-Time Current
10A
Contact Voltage Rating
240 VAC
Operating Temp. Range
-45 to 55°C
Protection Category
RTI
Switching Current
300mA @ 12V
Coil Resistance
24 Ω
Contact Limiting Continuous Current
10A
Contact Rating
0.416666666666667A

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.