Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, 3 Pins, Quick Connect, Solder

  • Mfr # 3-1393118-5

  • Zoro # G905865800


product price: $49.85
/ea
Sold in multiples of 2 for $99.70

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Number of Pins
3
Coil Voltage
48V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393118-5
Zoro #
G905865800
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Number of Pins
3
Coil Voltage
48V DC
Current Rating
10 A
Power Consumption - Relay
1300 mW
Contact Material
AgCdO
Features
Electrical Indicator, UL Coil Insulation Class B
Number of Poles
3
Coil Resistance
1800 Ω
Contact Limiting Short-Time Current
10A
Protection Category
RTI
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Continuous Current
10A
Coil Type
Monostable, DC
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Contact Limiting Making Current
10A
Operating Temp. Range
-45 to 70°C
Switching Current
300mA @ 12V
Contact Rating
0.416666666666667A

Description

Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.025A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.